Specifications
- Cap Size:53-400
- Cap Type:F217-lined, white
- Capacity:950 ml (32 oz.)
- Color:Natural
- Description:Bottles with A1 Wash Protocol, Barcoded with Sample Labels Included
- Cat. no.:71001-148
- O.D.×H:9.6 x 17 cm (3.8 x 6.7")
- Preservative Volume:—
- Cap Color:White
- Supplier No.:LPW032200013
Specifications
About this item
These plastic bottles are used for the collection of aqueous media for testing metals and a variety of inorganic parameters, including alkalinity, anions, acidity, cyanide, sulfate, and hardness.
Pre-cleaned and Certified products contain the Certificate of Analysis and Cleaning Protocol Form in the product case.
A lot certificate of analysis is generated with the analytical results obtained, including the concentration reporting limits and units of measurement, for Pre-cleaned and Certified products. This certificate of analysis is included in each product case.
Wash protocols for these bottles include; A1 (Nitric acid wash), B1 (Deionized water wash), C1 (Hydrochloric acid wash), and L3 (no wash). Some items are chemically preserved.
Not all analytical parameters are included on the Certificate of Analysis. Please refer to the Certificate of Analysis for certified analytes and corresponding reporting limits. Secondary uses for these containers include containment and archiving. Please refer to the applicable Certificate of Analysis for certified analytes and corresponding reporting limits.