Specifications
- Cap Size:89-400
- Cap Type:PTFE-Lined, Solid Top
- Capacity:500 ml (16.9 oz.)
- O.D.:9 cm (3.58")
- Color:Clear
- Description:Bottles L3 (Bottle with Cap Attached Only)
- Height:9.6 cm (3.78")
- Cat. no.:71000-844
- Cap Color:White
- Supplier No.:LFS016900100
Specifications
About this item
These glass jars are used primarily for the collection of liquid media, soil, sediments, and slurry media for testing Semi-volatiles, Pesticides, PCBs, Diesel Range Organics, TPH, Metals, and Phenolics
Pre-cleaned and Certified products contain the Certificate of Analysis and Cleaning Protocol Form in the product case.
A lot certificate of analysis is generated with the analytical results obtained, including the concentration reporting limits and units of measurement, for Pre-cleaned and Certified products. This certificate of analysis is included in each product case.
Wash protocols for these bottles include; A1 (Nitric acid wash), B1 (Deionized water wash), C1 (Hydrochloric acid wash), and L3 (no wash). Some bottles are chemically preserved.
Secondary uses include containment, bench vessels, and archiving. Please refer to the applicable Certificate of Analysis for certified analytes and corresponding reporting limits.