Specifications
- Cap Size:58-400
- Cap Type:PTFE-Lined, Solid Top
- Capacity:240 ml (8 oz.)
- Color:Clear
- Description:Bottles L3 (Bottle with Cap Attached Only)
- Cat. no.:71000-780
- O.D.×H:6 x 10.9 cm (2.4 x 4.3")
- Cap Color:White
- Supplier No.:LFM008900000
Specifications
About this item
These glass jars are used primarily for the collection of soil and slurry media for testing Semi-volatiles, Pesticides, PCBs, diesel range organics, TPH, metals, and phenolics.
Pre-cleaned and certified products contain the certificate of analysis and cleaning protocol form in the product case.
A lot certificate of analysis is generated with the analytical results obtained, including the concentration reporting limits and units of measurement, for pre-cleaned and certified products. This certificate of analysis is included in each product case.
Wash protocols for these bottles include; A1 (nitric acid wash), B1 (deionized water wash), C1 (hydrochloric acid wash), and L3 (no wash). Some items are Nitrogen-purged.
Secondary uses include containment, bench vessels, and archiving. Please refer to the applicable Certificate of Analysis for certified analytes and corresponding reporting limits.