Specifications
- Cap Size:53-400
- Cap Type:PTFE-Lined, Solid Top
- Capacity:950 ml (32 oz.)
- O.D.:9.9 cm (3.9")
- Color:Amber
- Description:Bottles L3 (Bottle with Cap Attached Only)
- Height:17.8 cm (7")
- Cat. no.:71000-676
- Preservative Volume:—
- Cap Color:White
- Supplier No.:LAP032900000
Specifications
About this item
These glass jars are used primarily for the collection of liquid media, soil, sediments, and slurry media for testing Semi-volatiles (Light Sensitive compounds), Pesticides, PCBs, Diesel Range Organics, TPH, Metals, and Phenolics
Pre-cleaned and Certified products contain the Certificate of Analysis and Cleaning Protocol Form in the product case.
A lot certificate of analysis is generated with the analytical results obtained including the concentration reporting limits and units of measurement for Pre-cleaned and Certified products. This certificate of analysis is included in each product case.
Wash protocols for these bottles include; A1 (Nitric acid wash), B1 (Deionized water wash), C1 (Hydrochloric acid wash), and L3 (no wash). Some items are Nitrogen-purged, others are chemically preserved.
Secondary uses include containment, bench vessels, and archiving. Please refer to the applicable Certificate of Analysis for certified analytes and corresponding reporting limits.