Storage/Reaction Vials with Closure, Chemglass
Catalog #: 71000-548
Supplier: Chemglass
Small Business Enterprise
Specifications
- Cap included:Yes
- Cap Size:24-400
- Cap Type:Open top
- Capacity:20.00 ml
- Septum:TFE/silicone
- Color:Clear
- Cat. no.:71000-548
- Diameter ×H:28×57 mm
- Cap Color:Green
- Supplier No.:CG-4908-01
Specifications
About this item
Ideal for reaction or storage applications.
Caps are supplied installed on the vials and all sizes have the TFE lined silicone SURE-LINK septa.
Packaging: These vials are packaged in a SBS coated white tray complete with SBS partition. Boxes are marked with alpha-numeric coordinates for fast and easy vial identification.
Customers Who Bought This Also Bought