SP Bel-Art Heavy Duty Rectangular Tanks with Top Flanges, Bel-Art Products, a part of SP
Catalog #: 70680-130
Supplier: Bel-Art Products, a Part of SP
Specifications
- Volume:57 L (15 gal.)
- Cat. no.:70680-130
- Wall Thickness:9.5 mm (⅜")
- L×W×H:39 x 30 x 48 cm (15.25 x 12 x 19")
- Supplier No.:H340850000
Specifications
About this item
Seamless, rotational-molded polyethylene tanks are lightweight and easy to handle.
- Polyethylene construction
- Seamless rotational mold
- Lightweight
- Easy to handle
Available with or without a faucet, these tanks are resistant to most acids and all alkalis. All sizes are made with wide top flanges, include covers.
Ordering information: Can be supplied with spigots, fittings, dams, partitions etc. Contact your Avantor representative for quotations on special sizes and fabrication in polypropylene and PVC.
Customers Who Bought This Also Bought