SP Bel-Art Fritware® Porous Polyethylene Sheets, Bel-Art Products, a part of SP
Catalog #: 70680-114
Supplier: Bel-Art Products, a Part of SP
Specifications
- Dimensions:46 x 46 cm (18 x 18")
- Description:Medium Porosity (45–90 Microns)
- Thickness:6.4 mm (¼")
- Supplier No.:H136380514
Specifications
About this item
High-density polyethylene sheets are supplied in medium or coarse porosity.
- HDPE construction
- Coarse porosity around 110 microns
- Porous design
The medium porosity style has an average pore size of 70 microns, and the coarse porosity style averages 110 microns. Fritware® sheets can be cut, sawed, formed, machined, and welded to fabricate special items made partly or wholly of this porous material.
Customers Who Bought This Also Bought