Specifications
- Sterility:Sterile
- W×L:30.5×30.5 cm (12×12")
- Description:Sterile Quiltec® I wipes, flat stacked, double-bagged
- Material:Polyester
- Extractables:0.0028 g/m² using deionized water, 0.0156 g/m² using isopropyl alcohol
- Basis weight:240 g/m²
- Particle generation (>=0,5 µm):6.5×10⁶/m²
- Absorbency - extrinsic:766 ml/m²
- Absorbency rate:<1 s
- Absorbency - intrinsic:3.19 ml/g
- Ions - sodium:0.696 ppm
- Ions - chloride:1.145 ppm
- Cat. no.:68311-025
- Packaging:25/Bag, 20 Bags/Case
- Supplier No.:LWQS0002
Specifications
About this item
Quiltec® I Wipes offer the highest sorptive capacity of any sealed edge wipe available. They are manufactured using two layers of knitted polyester fabric that are laminated together to form a stronger, more adsorbent wipe. Additional fluid is captured within the quilted pockets between the fabric layers, increasing the sorbent capacity. Quiltec® I have more than twice the adsorbent capacity of a single-layer wipe.
- Extremely low in both particles and fibers, reducing possibility of contamination
- Strong fabric is abrasion and chemical resistant
- Excellent sorbency with solvents
Quiltec® I Wipes offer the highest sorptive capacity of any sealed edge wipe available. They are manufactured using two layers of knitted polyester fabric that are laminated together to form a stronger, more adsorbent wipe. Additional fluid is captured within the quilted pockets between the fabric layers, increasing the sorbent capacity. Quiltec® I have more than twice the adsorbent capacity of a single-layer wipe.
These wipes have laser-cut, heat-sealed edges which reduce the number of releasable particles and fibers. They are laundered and packed in a class 4 cleanroom. Sterile Quiltec® wipes are sterilized via gamma irradiation, and a certificate of sterility is provided with each shipment.