CONSTIX®, Sealed Foam Swabs, SF-3 Series, Contec®
Catalog #: 68310-232
Supplier: Contec
Small Business Enterprise
Specifications
- Description:Sealed Foam Swabs, SF-3 Series
- Cat. no.:68310-232
- Handle Length:130.3 mm (5.13")
- Overall Length:153.7 mm (6.05")
- Head Width:11.7 mm (0.46")
- Head Length:23.4 mm (0.92")
- Handle Width:3 mm (0.12")
- Supplier No.:SF-3
Specifications
About this item
CONSTIX® SF-3 swabs consist of 100ppi sealed open-cell foam head with a polypropylene handle. The swab head is thermally sealed and bonded to the handle without adhesives or binders.
- Large head is ideal for cleaning and applying coatings
The polyurethane foam head provides good particle entrapment and removal. The SF-3 swab is compatible with many solvents, such as isopropanol and ethanol, but is not recommended for use with ketones, such as acetone or MEK.
Ordering information: Laundered and double bagged.
Customers Who Bought This Also Bought