Silanized Sample Vial
Catalog #: 66065-612
Supplier: Thermo Scientific
Specifications
- Cap included:Yes
- Cap Size:15-425
- Capacity:12 ml
- Color:Amber
- Description:Silanized vial
- Material:Borosilicate glass
- Packaging:200 Pk
- Diameter ×H:19×65 mm
- Supplier No.:B7999-S12A
Specifications
About this item
Improve sample analysis sensitivity by eliminating sample/glass reactions.
- Superior quality borosilicate clear or amber glass
- Eliminate leaching of ions
- Provide consistent pH for duration of sample storage life
Customers Who Bought This Also Bought