8-425 Glass Screw-Thread Vials, Thermo Scientific
Catalog #: 66065-200
Supplier: Thermo Scientific
Specifications
- Cap included:Yes
- Cap Material:Phenolic
- Capacity:2.00 ml
- Septum:Red PTFE/white silicone
- Color:Amber
- Description:Assembled vial kit
- Cat. no.:66065-200
- Diameter ×H:12×32 mm
- Cap Color:Black
- Supplier No.:C4013-494A
Specifications
About this item
Compatible with a broad variety of autosamplers, these Thermo Scientific 8 mm Glass Screw Thread Vials have a 8-425 thread finish.
- Polyspring inserts are self-aligning and provide a cushion against needle contact
- Precision point insert minimizes residual sample loss
- Pulled point inserts are an economical choice for noncritical applications
Save time during sample preparation and reduce the risk of contamination with Thermo Scientific 8 mm Vial Kits, assembled or unassembled, which include 100 glass vials preassembled with 100 screw thread caps and septa. They are packaged in convenient vial trays with clear covers or in economical polybags. Available as silanized (deactivated) for optimal recovery of critical polar, labile or OH-interacting compounds.
Customers Who Bought This Also Bought