Inserts for Standard Opening Crimp-Top Vial, 11 mm, Thermo Scientific
Catalog #: 66064-264
Supplier: Thermo Scientific
Specifications
- Cap included:No
- Capacity:0.20 ml
- Description:Precision point insert
- Material:Borosilicate glass
- Cat. no.:66064-264
- Bottom Style:Conical
- Supplier No.:C4012-529L
Specifications
About this item
These inserts are made of clear, borosilicate glass.
These inserts are custom fitted for use with standard opening, 2 ml, 12×32 mm vials. Flat-bottom construction optimizes the depth of the vial.
Customers Who Bought This Also Bought