Storage Vials and Closures
Catalog #: 66030-700
Supplier: Thermo Scientific
Specifications
- Cap included:Yes
- Cap Material:PP
- Cap Size:18-400
- Cap Type:Open-top screw cap
- Capacity:16 ml
- Septum:White PTFE/clear silicone
- Color:Clear
- Description:Unassembled vial kit
- Diameter ×H:21×70 mm
- Cap Color:Black
- Supplier No.:B7990-4
Specifications
About this item
These storage screw thread vials are manufactured from superior quality 33 expansion borosilicate clear Type 1, Class A or 51A amber Type 1, Class B glass.
- PTFE-lined solid-top storage caps
- Not autoclavable
- PTFE on film/foam packing offers broad chemical resistance
The storage vials range from 2 to 40 ml.
Customers Who Bought This Also Bought