Sample Vial Convenience Kits, Borosilicate Glass with Open-Top Screw Caps and Septa, Thermo Scientific
Catalog #: 66030-698
Supplier: Thermo Scientific
Specifications
- Cap included:Yes
- Cap Size:15-425
- Capacity:12.00 ml
- Cat. no.:66030-698
- Diameter ×H:19×65 mm
- Supplier No.:B7990-12
Specifications
About this item
Unassembled convenience kits include clear, borosilicate glass vials with polypropylene, open-top screw caps, and natural PTFE/clear silicone septa.
Ordering information: Cartons contain shrink-wrapped vials and separately packaged caps and septa in plastic bags.
Customers Who Bought This Also Bought