13-425 Screw-Thread Vials
Catalog #: 66030-492
Supplier: Thermo Scientific
Specifications
- Cap included:Yes
- Cap Material:PP
- Cap Size:13-425
- Capacity:4.00 ml
- Septum:White Virgin PTFE
- Color:Amber
- Description:Assembled vial kit with ID patch
- Material:Glass
- Diameter ×H:15×45 mm
- Cap Color:Black
- Bottom Style:Flat bottom
- Supplier No.:C4015-21AW
Specifications
About this item
These 4 ml, 15×45 mm vials feature a 13-425 thread finish.
Thermo Scientific National unassembled 4 ml screw thread vial convenience kits include 100 vials and 100 caps with pre-assembled septa.
These vials are made of borosilicate glass material.
All items remain handy and dust-free. Caps with pre-inserted septa are not attached to vials; packaged in polybags.
Customers Who Bought This Also Bought