Specifications
- Cap included:Yes
- Cap Type:Crimp-Top
- Capacity:2.00 ml
- Septum:Clear PTFE/red rubber
- Color:Clear
- Description:Assembled Vial Kit
- Cat. no.:66030-168
- Diameter ×H:12×32 mm
- Cap Color:Silver
- Supplier No.:C4011-87
Specifications
About this item
Use Thermo Scientific 11 mm Crimp/Snap Top Vials with snap caps or aluminum crimp seal closures. These high-quality 11 mm glass vials are 2 ml, 12×32 mm and fit most brands of autosamplers. Made of superior quality 33 expansion borosilicate clear Type 1, Class A or 51A Type 1, Class B amber glass, they meet all requirements of US, EU, and JPN Pharmacopia.
Easy-to-fill wide-neck opening vials require 6 mm diameter micro-inserts.
Save time during sample preparation and reduce the risk of contamination using Thermo Scientific 11 mm Crimp Top Clear Vial Convenience Kits (Unassembled). Each kit includes 100 clear glass vials and 100 crimp top caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures, while keeping matching supplies together. Clear trays make it easy to keep track of available supplies without opening containers.
Identify sample and volume with graduated, write-on patch provided on certain vials. Get maximum sample extraction without the need for separate inserts by using Microsampling and High Recovery Vials. Obtain optimal recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional). Polyspring inserts are self-aligning and provide a cushion against needle contact. Precision point inserts minimize residual sample loss. Pulled point inserts are an economical choice for noncritical applications. Compatible with most HPLC and GC autosamplers.