WHEATON® Vial Racks, DWK Life Sciences
Catalog #: 66022-525
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Dimensions:33L x 17W x 3H cm (12.9 x 6.7 x 1.2")
- Description:50-Position Rack, with 28.1 mm Well I.D.
- No. of wells:5 x 10
- Cat. no.:66022-525
- Supplier No.:868806
Specifications
About this item
Manufactured from polypropylene, vial racks are easy to clean and autoclavable
Each rack features alphanumeric indexing to simplify identification and selection. The racks are sturdy and stackable, even when vials are in place.
Ordering information: When selecting the proper rack, the vial O.D. cannot exceed the well I.D. dimension.
Customers Who Bought This Also Bought