VWR® Scintillation Vials, Borosilicate Glass, with Screw Caps
Catalog #: 66022-004
Supplier: VWR International
Specifications
- Cap included:Yes
- Cap Material:Urea
- Cap Size:22-400
- Cap Type:Attached screw cap
- Capacity:20.00 ml
- Description:With cork foil liner
- Cat. no.:66022-004
- Diameter ×H:28×61 mm (with cap)
- Cap Color:White
Specifications
About this item
These scintillation vials fit all standard counting equipment for liquid scintillation systems.
- Borosilicate glass construction
- Fit all standard liquid scintillation counting equipment
- Choose attached or unattached caps
Each vial includes a white screw cap with a top suitable for marking.
Ordering information: Available with a variety of caps and liners. Replacement caps are available for vials.
Packaging: Vials are packed in cellular trays, with 100 vials per pray. Trays feature an alphanumeric grid for easy sample identification.
Customers Who Bought This Also Bought