Liquid Scintillation Vials, PET, with Screw Cap, Wheaton
Catalog #: 66021-736
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Cap included:Yes
- Cap Material:PP
- Cap Size:22-400
- Capacity:20.00 ml
- Septum:Foil/pulp
- Cat. no.:66021-736
- Diameter ×H:27×61 mm
- Supplier No.:986731
Specifications
About this item
PET (polyethylene terephthalate) plastic vials offer the clarity of glass and the waste disposal advantages of plastic
- Vials available as with caps attached or unattached
Vials are virtually unbreakable, with minimal background counts and low permeability to solvents.
Ordering information: Vials with attached caps are packaged in trays of 100 vials. Vials with unattached caps are packaged in bags.
Customers Who Bought This Also Bought