Liquid Scintillation Vials, High-Density Polyethylene, with Screw Cap, Wheaton
Catalog #: 66021-690
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Cap included:Yes
- Cap Material:PE
- Cap Size:22-400
- Capacity:20.00 ml
- Description:Vials with Attached Caps
- Cat. no.:66021-690
- Diameter ×H:27×61 mm
- Supplier No.:986704
Specifications
About this item
High-density polyethylene walls increase counting accuracy.
- Vials available as with caps attached or unattached
Made to precise tolerance for consistent results and efficient processing of samples.
Ordering information: Vials with caps attached are supplied in individual cells in trays of 100, 500 to a case. Vials with screw caps unattached are supplied 1000 vials per plastic bag with caps in separate bag.
Customers Who Bought This Also Bought