Scintillation Vials, Borosilicate Glass, with Screw Cap, Wheaton
Catalog #: 66021-668
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Cap included:Yes
- Cap Material:Urea
- Cap Size:22 mm
- Capacity:20.00 ml
- Septum:Poly-Seal*Cone
- Description:Vials with Unattached Caps
- Cat. no.:66021-668
- Diameter ×H:28×61 mm
- Supplier No.:986586
Specifications
About this item
Made of low-potassium borosilicate glass to critical manufacturing tolerances, ensuring reliable, consistent results in scintillation counting.
- Background counts remain low and ultraviolet transmission high
- Vials are designed to load properly into scintillation counting equipment without jamming or breaking
Tight-fitting caps have tops suitable for writing. Vials with attached or unattached screw-caps.
Ordering information: Available with a variety of caps and liners. Packaged in individual cells in trays of 100.
Customers Who Bought This Also Bought