WHEATON® Headspace Vials, Crimp Top, DWK Life Sciences
Catalog #: 66021-220
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Cap included:No
- Capacity:10.00 ml
- Color:Clear
- Cat. no.:66021-220
- Diameter ×H:23×46 mm
- Supplier No.:225278
Specifications
About this item
Manufactured from clear type I borosilicate glass, these headspace vials accept 20 mm aluminum seals.
A variety of aluminum seal styles and septa materials are available.
Ordering information: Vials can be purchased separately, or together with seals in convenience packs.
Customers Who Bought This Also Bought