WHEATON® Shell Vials, DWK Life Sciences
Catalog #: 66014-772
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Cap included:No
- Capacity:4.00 ml
- Color:Clear
- Description:Shell vial
- Cat. no.:66014-772
- Diameter ×H:15×45 mm
- Supplier No.:225126
Specifications
About this item
These shell vials are made from borosilicate glass.
- Snap plug closure available in low density polyethylene
- Polyethylene snap plug caps feature a starburst top for easier needle penetration
Ordering information: Purchase vials and snap plug caps separately.
Customers Who Bought This Also Bought