WHEATON® E-Z Vial® Screw-Thread Vials with Step, DWK Life Sciences
Catalog #: 66014-708
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Cap included:No
- Cap Size:10-425
- Capacity:1.80 ml
- Description:Vial
- Cat. no.:66014-708
- Diameter ×H:12×32 mm
- Supplier No.:224626
Specifications
About this item
Vials feature a large opening and long neck for greater sample accessibility and reduced needle damage.
The innovative design of the vial and limited-volume insert enables the insert to be precisely centered inside the neck of the vial. Vials are manufactured from Type I borosilicate glass.
Ordering information: Vials are packaged in shrink-wrapped trays of 100 for convenience and cleanliness.
Customers Who Bought This Also Bought