KIMBLE® ACCUFORM® Graduated High Recovery Vials with Black Closures and PTFE-Faced White Rubber Liners, DWK Life Sciences
Catalog #: 66010-498
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:Yes
- Cap Size:20-400
- Cap Type:Solid top
- Capacity:5.00 ml
- Septum:PTFE-faced white rubber
- Color:Amber
- Description:Graduated ACCUFORM® vials
- Cat. no.:66010-498
- Diameter ×H:21×62 mm
- Cap Color:Black
- Supplier No.:60707-5
Specifications
About this item
These vials are graduated to ensure more accurate measurements and dispensing.
- Tapered bases allow for maximum sample recovery
- Solid-top closure and PTFE-faced, white rubber liner, assembled and attached
Clear vials manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements. Amber vials manufactured from 51 expansion borosilicate amber glass conforming to USP, Type I requirements.
Customers Who Bought This Also Bought