Sample Vials, Clear Borosilicate Glass, Screw-Thread
Catalog #: 66009-560
Supplier: Qorpak
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Cap included:Yes
- Cap Size:18-400
- Capacity:15.00 ml
- Color:Clear
- Description:Vials without treatment
- Cat. no.:66009-560
- Diameter ×H:21×70 mm
- Supplier No.:GLC-00993
Specifications
About this item
Clear, flint screw-thread sample vials offer maximum visibility.
- Available with a variety of caps, or as vials only, to meet specific requirements
- Pre-cleaned options save time and money
These general-purpose glass vials are made of Type I Borosilicate glass, providing exceptional resistance to heat shock and chemical leaching.
Customers Who Bought This Also Bought