Nalgene® Bulk-Packed, Non-Sterile, Cryogenic Vials, Thermo Scientific
Catalog #: 66008-748
Supplier: Thermo Fisher Scientific
Specifications
- Cap included:Yes
- Capacity:2.00 ml
- Cat. no.:66008-748
- Diameter ×H:13.5×38 mm
- Supplier No.:5011-0020
Specifications
About this item
Nalgene cryogenic vials are externally threaded vial for aseptic technique, using a design similiar to the linerless closures used on Nalgene bottles and carboys.
- Self-standing and may be used without a holder
They are an economical, non-sterile version of Cat. Nos. 5000-0012 and -0020 without printing or graduations.
Ordering information: Closures and vials are packed separately.
Caution: For research use only; not for in-vitro diagnosis or parenterals. Do not autoclave.
Customers Who Bought This Also Bought