Nalgene® SYSTEM 100™ Cryogenic Vials, Thermo Scientific
Catalog #: 66008-710
Supplier: Thermo Fisher Scientific
Specifications
- Cap included:Yes
- Capacity:1.50 ml
- Diameter ×H:12×48 mm
- Supplier No.:5000-1020
Specifications
About this item
These vials are designed to increase storage capacity from 81 to 100 vials in mechanical and vapor-phase (LN₂) freezers when used with SYSTEM 100 CryoBox™ vial boxes.
- Externally threaded vials for aseptic technique
- White marking area, graduations, and fill line printed on vials
- Radiation sterilized
- Non-cytotoxic and non-pyrogenic
- Self-standing
They are constructed of polypropylene and can withstand temperatures from –196 to 121 °C (–321 to 250 °F). Silicone gasketed polypropylene closures ensure leakproof performance in a microcentrifuge (up to 8000 g) and during shipment.
Certifications: CE marked.
Packaging: Packaged 25 vials per bag, 20 bags per case.
Customers Who Bought This Also Bought