StepVial™ System Crimp/Snap Vials, SUN-SRi
Catalog #: 66008-152
Supplier: Thermo Scientific
Specifications
- Cap included:No
- Capacity:0.30 ml
- Color:Clear
- Description:Vial, Crimp/Snap, Conical
- Material:PP
- Cat. no.:66008-152
- Diameter ×H:12×32 mm
- Supplier No.:500 102
Specifications
About this item
Vials feature a standard 12×32 mm profile and are compatible with convenient 11 mm snap caps or aluminum seal closures.
- Graduated write-on patch for easy filling and identification
Step design ensures proper centering of limited volume inserts, eliminating missed injections. Vials have a 40% larger opening than standard aluminum seal vials for easier sample filling, and to reduce the chance of bent or broken needles during sampling.
Customers Who Bought This Also Bought