Dewar Shielded Vacuum Flasks, Pope Scientific
Catalog #: 63422-040
Supplier: Pope Scientific
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Capacity:0.665 L
- Description:Dewar Shielded Vacuum Flask, 665 ml (22.5 oz.)
- Ø int.:70 mm (2.7")
- Overall height:241 mm (9.5")
- Supplier No.:8640-0099
Specifications
About this item
These flasks are manufactured for use with liquid nitrogen (LN2) and ideal for use with liquid gases
The glass container is attached firmly to the interior of the aluminum case. Flasks are completely silvered and evacuated, ready for use.
A strong, lightweight aluminum shield encases the flask from cover to base and also serves as a stand. Accidental breakage from dropping or other impact is reduced.
Customers Who Bought This Also Bought