Tweezers, Straight Taper Relieved Tips, Style 5, Excelta Corp®
Catalog #: 63042-690
Supplier: Excelta
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Description:Tweezers, tapered ultra fine point, 3 star quality
- Material:Stainless steel, anti-magnetic, 316L
- Curvature:Straight
- Tip Style:Straight Ultra Fine Tip
- Overall Length:106.25 mm (4.25")
- Supplier No.:5-SA
- Tip Width:0.004" (0.1 mm)
- Tip Length:0.05 mm (0.002")
Specifications
About this item
The style 5 tweezers are tapered and relieved at the tip to make them ideal for work under high magnification.
- Specifically made for microscopy.
- Available in three different materials
- Three different quality grades available
- Unsurpassed visibility under a scope
- Three quality grades available
The '5-SA Style' series tweezers features straight tapered ultra-fine points and is primarily used for microscopy. The style 5 has the finest points available. The overall length is 4.25". It is made of anti-magnetic Neverust® stainless steel. We offer 3 different qualities. The higher the quality, the more precise the tips. They are offered in carbon steel (hard), stainless steel (rust-resistant) or stainless anti-magnetic steel (anti-magnetic). The MW5-SA has radius inside edges to protect from scratching delicate items.
Customers Who Bought This Also Bought