Versilon™ C-219-A Flexible Chemical Transfer Tubing
Catalog #: 63009-375
Supplier: Saint Gobain Life Sciences
Specifications
- Tubing I.D.:³⁄₄"
- Tubing O.D.:1"
- Wall thickness:⅛"
- Durometer hardness:Shore A, 67
- Supplier No.:ABH02053
Specifications
About this item
General use clear vinyl tubing is supplied in 30.5 m (100') lengths.
Customers Who Bought This Also Bought