Tygon® SPT-3350 Silicone Food and Beverage Dispensing Tubing
Catalog #: 63009-252
Supplier: Saint Gobain Life Sciences
Specifications
- Tubing I.D.:0.031"
- Tubing O.D.:0.094"
- Wall thickness:0.031"
- Supplier No.:ABW00001
Specifications
About this item
Platinum-cured translucent silicone tubing is ideal for industrial, laboratory, pharmaceutical, peristaltic pump, and food and beverage processes.
- Maximum operating temperature: 200 °C (392 °F)
- Durometer hardness: Shore A, 50
- Autoclavable
Ultra-smooth inner bore reduces the potential for particle entrapment during sensitive fluid transfer. Hydrophobic surface improves fluid flow and minimal extractables helps to ensure fluid purity.
Certifications: Meets USP Class VI and FDA criteria.
Ordering information: Supplied in 50' coil lengths.
Customers Who Bought This Also Bought