VWR® Amber Latex Rubber Tubing
Catalog #: 62996-688
Supplier: VWR International
Specifications
- Tubing I.D.:¹/₂"
- Tubing O.D.:³/₄"
- Wall thickness:¹/₈"
- Description:50' Coil
- Cat. no.:62996-688
Specifications
About this item
High-quality rubber tubing recommended for all kinds of glass connections where highly elastic, clinging tubing is desired.
- Durometer hardness: Shore A, 35
- Tensile strength: 3500 psi
- Translucent and durable
Amber latex rubber tubing is available in 50' lengths on reels or in boxes.
Ordering information: This product comes in three pieces.
Customers Who Bought This Also Bought