VWR® Red Vacuum Rubber Tubing
Catalog #: 62995-059
Supplier: VWR International
Specifications
- Wall thickness:1/8"
- Cat. no.:62995-059
- Coil Length:50 ft.
- I.D.×O.D.:¼×½"
Specifications
About this item
Natural rubber tubing with extra-heavy wall especially recommended for vacuum work.
- Durometer hardness: Shore A, 50
- Tensile strength: 2000 to 2600 psi
Has high resilience and good tensile and tear strength.
Customers Who Bought This Also Bought