VWR® Vacuum Rubber Tubing, Black
Catalog #: 62993-726
Supplier: VWR International
Specifications
- Wall thickness:3/16"
- Cat. no.:62993-726
- Coil Length:50 ft.
- I.D.×O.D.:¼×⅝"
Specifications
About this item
Tubing has especially heavy outer wall, which makes it suitable for vacuum use.
- Seamless
- Acid-proof
- Good flexing qualities at low temperatures
Manufactured from good-quality natural rubber. Tubing also offers high resilience, good tensile strength, and tear resistance. Durometer hardness: Shore A, 50. Tensile strength: 2500 to 3500 psi.
Customers Who Bought This Also Bought