Order Entry
ContactUsLinkComponent
VWR* Talking Timer
VWR® Talking Timer
Catalog #: 62379-565
Supplier:  VWR International
VWR* Talking Timer
VWR® Talking Timer
Catalog #: 62379-565
Supplier:  VWR International

Specifications

  • Cat. no.:
    62379-565
  • W×H×D:
    6.4×8.3×1.3 cm (21/2×31/4×1/2")
  • Accuracy:
    0.01%

Specifications

About this item

Innovative timer talks, times up, counts down, and tells time-of-day with traceable precision.

  • Traceable®
  • Timer talks, times up, and counts down
  • Magnetic backing for convenient mounting

Unique 'thru-zero' feature allows alarming, counting up, and counting down from 23 hours, 59 minutes, 59 seconds, with one-second resolution. Large, 1.3 cm (¹/₂") high display and LCD digits continuously show time remaining. During countdown, voice reporting frequency is every hour until the last hour is reached, then every 10 minutes until 1 minute is reached, then every 10 seconds until 10 seconds is reached, then every second. Timer also announces elapsed time since alarming. A time-out mode stops the timer for 'off' periods for both up and down timing. In clock mode, timer announces time-of-day. Magnetic backing allows placement of timer on lab refrigerators or incubators. Stand timer on a lab bench using flip-open easel, or clip to a clipboard using the spring fastener.

Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Unit is supplied with two 1.5 V silver-oxide batteries for continuous two-year use.
Customers Who Bought This Also Bought