VWR® Giant-Digit Stopwatch
Catalog #: 62379-515
Supplier: VWR International
Specifications
- Accuracy:0.001%
- Dimensions:7.6×6.4 cm (3×2¹/₂")
Specifications
About this item
Ideal for lab and plant use, this stopwatch has 1.3 cm (¹/₂") high LCD digits for easy reading.
- Traceable®
- Stopwatch and chronograph capability
Times up to 24 hours. Unit features single action, time-out, cumulative split, and continuous timing. Timing resolution is 0.01 second for the first thirty minutes. Timing then continues to 23 hours, 59 minutes, 59 seconds with a one-second resolution.
As a chronograph the stopwatch displays time-of-day in hours, minutes, and seconds; a.m./p.m.; date; day of the week; and also has a time-of-day alarm. ABS plastic case with non-slip rubber sides is O-ring sealed, water- and shock-resistant.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Unit is supplied with a 1.5 V battery, lanyard, convenient detachable clip, and Velcro® fastener for vertical mounting.
Customers Who Bought This Also Bought