Order Entry
ContactUsLinkComponent
VWR* Light Meter with Outputs
VWR® Light Meter with Outputs
Catalog #: 62344-944
Supplier:  VWR International
VWR* Light Meter with Outputs
VWR® Light Meter with Outputs
Catalog #: 62344-944
Supplier:  VWR International

Specifications

  • Description:
    Light Meter
  • Illumination range:
    0–50,000 lux (0–5000 footcandles)
  • Illumination resolution:
    1 lux from 0–1999 lux, 10 lux from 2000–19,990 lux, 100 lux from 20,000–50,000 lux (0.1 fc from 0–199.9 fc, 1 fc from 200–1999 fc, 10 fc from 2000–5000 fc)
  • Illumination accuracy:
    ±5% + 10 lux from 0–1999 lux, ±5% + 100 lux from 2000–50,000 lux (±5% + 1 fc from 0–199.9 fc, ±5% + 10 fc from 200–1999 fc, ±5% + 100 fc from 2000–5000 fc)
  • Dimensions:
    16.5H x 7.6W x 3.8D cm (61/2 x 3 x 11/2")
  • Weight:
    283.5 g (10 oz.)
  • Cat. no.:
    62344-944

Specifications

About this item

Dual range light meter with outputs reads both Lux and Foot Candles on a large 1.27 cm (1/2") LCD.

  • Traceable®
  • Dual range
  • Analog and digital output
  • Fast response

Analog output of 1mV per digit allows readings to be captured by any chart recorder, strip recorder, or computer which accepts mV signals. Features fast response sampling rate of 0.4 seconds, automatic zero adjustment, selectable display update rate of 1 or 2 seconds, and data hold switch to freeze readings.

Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Unit is supplied with photo cell, dual recorder outputs, and 9V battery.
Customers Who Bought This Also Bought