VWR® Traceable® Mini-Thermometer
Catalog #: 62344-925
Supplier: VWR International
Specifications
- Probe:3.2dia. x 178L mm (1/8 x 7")
- Description:Mini-Thermometer
- Temperature resolution:0.1°
- Probe cable length:45.7 cm (18")
- W×D×H:76×50×13 mm (3 × 2 × 1/2")
- Accuracy:±1 °C between (–30...150 °C), otherwise ±2 °C
- Range:–50.0...200.0 °C (–58.0...392.0 °F), with Probe
Specifications
About this item
Ideal for measuring liquids, semi-solids, or air/gas, this small powerful unit reads from -50 to 150°C or -58 to 302°F.
Ideal for measuring liquids, semi-solids, or air/gas. Small powerful unit reads from –50 to 150°C or –58 to 302°F. Switch between °C and °F with the touch of a button. Hold button freezes the display to capture current reading. Readings are updated every second for “no-wait” results. Unit runs for one year on 1.5V silver-oxide battery (included).
- Traceable®
- Reads °C and °F
- Compact size
Switch between °C and °F with the touch of a button. Hold button freezes the display to capture current reading. Readings are updated every second for “no-wait” results. Unit runs for one year on 1.5V silver-oxide battery (included).
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Customers Who Bought This Also Bought