VWR® Traceable® Two-Memory Timer
Catalog #: 62344-908
Supplier: VWR International
Specifications
- Resolution:1 s
- Cat. no.:62344-908
- W×H×D:7×5.4×2.2 cm (2³/₄×2¹/₈×⁷/₈")
- Accuracy:0.01%
- Weight:53.9 g (1.9 oz.)
Specifications
About this item
Timer counts up or down from 23 hours, 59 minutes, 59 seconds and can time two tests at once.
- Traceable®
- Dual channels
- Bright LCD digits
- Magnet backing for mounting on metallic surfaces
Both countdown timing channels may be started simultaneously. As each countdown time expires, a unique alarm sounds and visual 'time's up' message is displayed. At zero, the display begins to count up. Timer is well suited to repetitive tests, as both countdown timing channels may be set to recall a specific time. Time-of-day function offers a.m./p.m. and 24-hour format options. Bright LCD digits are 9.5 mm (³/₈") high for easy viewing. Timer is furnished with a magnet for mounting on a metal surface, a clip for pocket attachment, and a flip-open stand for convenient bench-top viewing.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with battery, magnet, flip-open stand/clip, and Traceable® Certificate.
Customers Who Bought This Also Bought