Order Entry
ContactUsLinkComponent
7-day Temperature Chart
KT8 Thermocouple Remote Sensing Chart Recorders, Dickson®
Catalog #: 61280-409
Supplier:  Dickson
Small Business Enterprise
KT8 Thermocouple Remote Sensing Chart Recorders, Dickson®
Catalog #: 61280-409
Supplier:  Dickson
Small Business Enterprise

Specifications

  • Temperature Range:
    0...250 °C/°F
  • Description:
    7-Day Chart, 203 mm (8")

Specifications

About this item

These chart recorders do remote monitoring of temperatures in warehouses, food processing facilities, archives, laboratories, and blood storage, dialysis and medical centers.

Units 61279-922, -924, and -926 feature 2.5cm (1") 3.5 digit LCD, viewable from 7.6m (25'). Units 61279-924 and -926 also feature a high/low audio/visual alarm. Wall mountable.

  • Wall mountable
  • Flip-up pen arm allows for easy chart and pen changes
  • K-thermocouple probe for flexibility, user-selectable temperature ranges and recording times
  • 9V battery backup

Recorders have a rugged, compact enclosure with an ABS case, polycarbonate door, and aluminum dial. The large 20.3 cm (8") charts (sold separately) offer greater resolution. These data acquisition instruments are ideal for remote monitoring of temperatures in refrigerators, freezers, coolers, ovens, smokers, autoclaves, baths, cleanrooms, chambers, storage rooms, air ducts, vents, and critical equipment storage. Units 61279-922, -924, and -926 feature 2.5 cm (1") 3.5 digit LCD, viewable from 7.6 m (25') and Units 61279-924 and -926 also feature a high/low audio/visual alarm.

Certifications: CE marked.
Ordering information: Units supplied with 120 V adapter, pens, and 9 V battery. The 61279-922 and -924 include one 1.2 m (4') bead wire K-thermocouple probe. The 61279-926 includes a 15.2 cm (6") high temperature basic K-thermocouple probe. Charts must be ordered separately.
Customers Who Bought This Also Bought