VWR® Traceable® Digital Dial Thermometers
Catalog #: 61220-417
Supplier: VWR International
Specifications
- Probe:120 mm × 3.2 mm (43/4" ×1/8")
- Resolution:0,1°
- Description:Digital Dial Thermometer
- Temperature resolution:0.1°
- Accuracy:±1.8 °F
- Range:–58...+572 °F
Specifications
About this item
Thermometer is ideal for use in cuvettes, soil, incubators, petroleum products, and foods.
Thermometer is ideal for use in cuvettes, soil, incubators, petroleum products, and foods. Wide temperature span combines the ranges of more than 90 different lab dial thermometers. Readings updated every ten seconds.
- Traceable®
- Large LCD display
- Available in °C and °F
- Readings updated every ten seconds
Wide temperature span combines the ranges of more than 90 different lab dial thermometers
Wide temperature span combines the ranges of more than 90 different lab dial thermometers
Large, bright LCD measures 1 cm (3/8") high and is 20 times more readable than dial pointer positions. Safe stainless steel and plastic construction; no mercury.
Readings updated every ten seconds.
Dial diameter: 3.8 cm (11/2")
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied in protective case with pocket clip that serves as thermometer holder. Also includes 18-month replaceable silver-oxide battery.
Customers Who Bought This Also Bought