VWR® Thermometer/Humidity Wall Clock
Catalog #: 61161-348
Supplier: VWR International
Specifications
- Temperature Range:–20...55 °C (10...130 °F)
- Cat. no.:61161-348
- Humidity Range:0 - 100%
Specifications
About this item
Lab wall clock displays time, temperature, and humidity.
- Traceable®
- Bright red coloring
- Highly visible
- Accurate time display
Bright red sweeping second hand provides superior visibility. Timing accuracy is 0.01%.
The 31.8 cm (12¹/₂") dial displays quartz-crystal timing.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with AA alkaline battery.
Customers Who Bought This Also Bought