VWR® Wall Clock
Catalog #: 61161-344
Supplier: VWR International
Specifications
- Cat. no.:61161-344
- Diameter:12" (30.5 cm)
Specifications
About this item
This wall clock displays the time of day to the second.
- Visible silver numbers on blue face
- Traceable
It features a blue face with silver numbers in a silver plastic case.
Each wall clock is individually serialized.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: This clock is supplied with an AA alkaline battery.
Customers Who Bought This Also Bought