VWR® Type K Thermocouple Probes
Catalog #: 61161-305
Supplier: VWR International
Specifications
- Temperature Range:–50…+700 °C (–58...+1292 °F)
- Description:Stainless steel type-K probe with handle
- Cat. no.:61161-305
- Cable Length:1 m (40")
- Length:12 cm (4³/₄)"
- Diameter:3.2 mm (¹/₈)"
Specifications
About this item
Customers Who Bought This Also Bought