SP Bel-Art NMR Sample Tube Racks, Bel-Art Products, a part of SP
Catalog #: 60986-335
Supplier: Bel-Art Products, a Part of SP
Specifications
- Dimensions:21L x 11W x 22H cm (83/8 x 41/2x 83/4")
- Description:NMR Sample Tube Racks
- No. of Holes:72
- Cat. no.:60986-335
- For Tube O.D.:5 mm
- Supplier No.:188540005
Specifications
About this item
Sturdy, stable polypropylene rack is made specifically for organizing and protecting thin-walled Nuclear Magnetic Resonance tubes.
- Sturdy, stable polypropylene construction
- Handles for easy transport
- Chemical-resistant
- Autoclavable
The lower deck has hemispherical wells to cradle tubes, and handles in the end plates make transport easy.
Racks stack securely to conserve bench space. Each rack holds up to 72 tubes in a 6x12 array. Chemical-resistant and autoclavable.
Customers Who Bought This Also Bought