VWR® Rayon Films for Biological Cultures
Catalog #: 60941-086
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Optical property:Light blocking
- Sterility:Sterile
- Description:Rayon films
- Thickness:139,7 µm
- Cat. no.:60941-086
Specifications
About this item
A 139.7 µm thick hydrophobic porous film with medical-grade adhesive for tissue culture plates, bio-blocks, and 96-well plates where gas exchange is necessary for cell or bacterial growth. These rayon films minimise cross-contamination, spillage and evaporation. They allow uniform air and CO₂ exchange for all wells, unlike plate lids which favour exchange for wells near plate edges. Sterile product is packaged in tamper evident bags of 25.
- Non cytotoxic, highly gas permeable
- Pierceable using pipette tip for sample recovery
- Recommended for temperatures from −20 to +80 °C
Each film L×D: 142,9×82,6 mm (55/8x31/4") for standard size tissue culture plates.
Customers Who Bought This Also Bought