VWR® Ultra-Clear Films for qPCR
Catalog #: 60941-078
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Optical property:Optically clear
- Sterility:Non sterile
- Description:Films
- Thickness:80,0 µm
- Cat. no.:60941-078
Specifications
About this item
Transparent polyester films with strong, non absorbing, non fluorescing, medical grade adhesive for superior performance in qPCR applications. Supplied non sterile.
- Recommended for temperatures from −40 to +120 °C
- Ultra-high optical clarity
- Certified free from DNase, RNase and nuclease
Each film L×D: 142,9×79,4 mm (55/8x31/8")
Length with end tabs removed: 121,9 mm (413/16")
Customers Who Bought This Also Bought