VWR® Adhesive PCR Film Seals
Catalog #: 60941-070
Supplier: VWR International
Specifications
- Optical property:Transparent
- Sterility:Non sterile
- Description:Adhesive PCR film seals
- Thickness:74,9 µm
- Cat. no.:60941-070
Specifications
About this item
These heat resistant 74.9 µm thick films are designed for thermal cycling applications. Polypropylene films are not pierceable. For PCR applications, where piercing with pipette tips or robotic probes is required for product recovery, use aluminium foil films. For Real-Time PCR applications, where maximum optical clarity is required, use optically-clear polyester films.
- Recommended for temperatures from −40 to +120 °C
- Certified free from DNase, RNase and nuclease
Each film L×D: 135,1×79,4 mm (55/16x31/8") with sufficient sealing area for all PCR plates.
Length with end tabs removed: 123,1 mm (47/8")
* stronger, thicker adhesive and cut to fit raised-rim plates
Customers Who Bought This Also Bought